Overview
Mfr description
193-0257-001 MOTOR
Specifications
- Series2000 - 2-Speed - Wheel
- Displacement9.65 in³/r
- Shaft TypeSplined
- Max Operating Temperature180 °F
- Output Shaft Size1-1/4 in 14T Spline
- Drain Connection Size.5625-18 Unf-2b O-ring Port Size -6
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port OrientationStaggered Ports
- Replacement Balance Ring001 Design - 21601-000 - 1 Required
- Replacement Buna Seal Kit001 Design - 61267-000 - 1 Required
- Replacement Drive - Sold Separately001 Design - 21371-004 - 1 Required
- Replacement Drive Valve001 Design - 8433-000 - 1 Required
- Replacement Geroler - Sold Separately001 Design - 21625-004 - 1 Required
- Replacement Housing Bearing Side Fnt001 Design - 21578-003 - 1 Required
- Replacement Long Cap Screw Cap End001 Design - 14384-012 - 4 Required
- Rplc Output Shaft And Bearing Kit001 Design - 21618-004 - 1 Required
- Replacement Plate Valve001 Design - 21722-000 - 1 Required
- Replacement Rear Housing001 Design - 21602-001 - 1 Required
- Replacement Valve Sold Separately001 Design - 23047-000 - 1 Required
- Replacement Viton Seal Kit001 Design - 61274-000 - 1 Required
- Replacement Wear Place001 Design - 22026-000 - 1 Required
- Actual Mounting Flange4-Bolt Flange - Wheel - With 4-1/4 In. Pilot Dia.
- Maximum RPM-Continuous280 rpm
- Max System Operating Temperature-34°C to 82 °C
- Mounting Type4-Bolt Flange - 4.25 in Pilot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data