Motion
1940322 MOTOR BUSHING 180TC BU06-09UC

FALK
1940322 MOTOR BUSHING 180TC BU06-09UC

1940322 Motor Bushing - 06U, 07U, 08U, 09U Reducer Size
Mi Item #00824010
MFR #1940322 MOTOR BUSHING 180TC BU06-09UC
Price$257.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940322 MOTOR BUSHING 180TC BU06-09UC

1940322 Motor Bushing - 06U, 07U, 08U, 09U Reducer Size
Mi Item #00824010
MFR #1940322 MOTOR BUSHING 180TC BU06-09UC

Mfr description
BU06-09UC 180TC MOTOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.18/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06U, 07U, 08U, 09U
  • Weight
    0.44 lbs

Details

  • Bushing Type
    Motor Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Ultramite
  • UPC_NO
    782934082184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)