Motion
1940323 BU06-09UC 210TC MOTOR BUSHING

FALK
1940323 BU06-09UC 210TC MOTOR BUSHING

1940323 Motor Bushing - 06U, 07U, 08U, 09U Reducer Size
MI ITEM #00824018
MFR #1940323 BU06-09UC 210TC MOTOR BUSHING
Price$218.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940323 BU06-09UC 210TC MOTOR BUSHING

1940323 Motor Bushing - 06U, 07U, 08U, 09U Reducer Size
MI ITEM #00824018
MFR #1940323 BU06-09UC 210TC MOTOR BUSHING

Mfr description
BU06-09UC 210TC MOTOR BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.48/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    06U, 07U, 08U, 09U
  • Weight
    0.44 lbs

Details

  • Bushing Type
    Motor Bushing
  • Manufacturer Product Page
  • Product Type
    Speed Reducer Bushings
  • Series
    Ultramite
  • UPC_NO
    782934082191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)