Motion
R433012619

AVENTICS
R433012619

Pivot Pin - For use with PRA, TRB, 1.5000 in;2.0000 in;2.5000 in Bore, Steel, Chrome-Plated Material
Mi Item #00824029
MFR #R433012619
Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012619

Pivot Pin - For use with PRA, TRB, 1.5000 in;2.0000 in;2.5000 in Bore, Steel, Chrome-Plated Material
Mi Item #00824029
MFR #R433012619

Mfr description
R433012619 PIN 1/2" PIVOT
  • Include retaining rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.93/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 2.0000 in, 2.5000 in
  • Cylinder Size
    1.5000 in;2.0000 in;2.5000 in

Details

  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • For Use With
    PRA, TRB
  • Hardware Type
    Pivot Pin
  • Material
    Chrome-Plated, Steel
  • Replacement Part Type
    Bolts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)