Specifications
Dimensions
- Manufacturer Reducer Size09U
- Weight0.44 lbs
Details
- Bushing TypeMotor Bushing
- Manufacturer Product Page
- Product TypeSpeed Reducer Bushings
- SeriesUltramite
- UPC_NO782934082207
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)