Motion
1940327 NYLON KEY 180TC NK03-06&09UC3

FALK
1940327 NYLON KEY 180TC NK03-06&09UC3

1940327 Speed Reducer Key - Series: Ultramite, 03U, 04U, 06U, 09U Reducer Size, Key, Plastic Material
Mi Item #00824067
MFR #1940327 NYLON KEY 180TC NK03-06&09UC3
Price$88.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940327 NYLON KEY 180TC NK03-06&09UC3

1940327 Speed Reducer Key - Series: Ultramite, 03U, 04U, 06U, 09U Reducer Size, Key, Plastic Material
Mi Item #00824067
MFR #1940327 NYLON KEY 180TC NK03-06&09UC3

Mfr description
NK03-06 & 09UC3 180TC NYLON KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.61/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    03U, 04U, 06U, 09U
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934082238
  • Material
    Plastic
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Key
  • Series
    Ultramite
  • UPC_NO
    782934082238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)