Motion
R433012621

AVENTICS
R433012621

Pivot Pin - For use with PRA, TRB, 3.2500 in;4.0000 in Bore, Steel, Chrome-Plated Material
Mi Item #00824079
MFR #R433012621
Price$20.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433012621

Pivot Pin - For use with PRA, TRB, 3.2500 in;4.0000 in Bore, Steel, Chrome-Plated Material
Mi Item #00824079
MFR #R433012621

Mfr description
R433012621 PIN 3/4" PIVOT
  • Include retaining rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.72/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in, 4.0000 in
  • Cylinder Size
    3.2500 in;4.0000 in
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    ISO/VDMA Tie-Rod
  • For Use With
    PRA, TRB
  • Hardware Type
    Pivot Pin
  • Material
    Chrome-Plated, Steel
  • Replacement Part Type
    Bolts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)