Motion
1940328 PLASTIC KEY 250TC NK07 & 08UC

FALK
1940328 PLASTIC KEY 250TC NK07 & 08UC

1940328 Speed Reducer Key - Series: Ultramite, 07U, 08U Reducer Size, Key, Plastic Material
Mi Item #00824084
MFR #1940328 PLASTIC KEY 250TC NK07 & 08UC
Price$195.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940328 PLASTIC KEY 250TC NK07 & 08UC

1940328 Speed Reducer Key - Series: Ultramite, 07U, 08U Reducer Size, Key, Plastic Material
Mi Item #00824084
MFR #1940328 PLASTIC KEY 250TC NK07 & 08UC

Mfr description
NK07 & 08UC 250TC NYLON KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.99/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    07U, 08U
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934082245
  • Material
    Plastic
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Key
  • Series
    Ultramite
  • UPC_NO
    782934082245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)