Motion
1940329 OIL SEAL NITRILE 03UC

FALK
1940329 OIL SEAL NITRILE 03UC

1940329 Oil Seal - Series: Ultramite, 23 mm Shaft Dia., 40 mm OD
Mi Item #00824093
MFR #1940329 OIL SEAL NITRILE 03UC
Price$145.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940329 OIL SEAL NITRILE 03UC

1940329 Oil Seal - Series: Ultramite, 23 mm Shaft Dia., 40 mm OD
Mi Item #00824093
MFR #1940329 OIL SEAL NITRILE 03UC

Mfr description
03UC OIL SEAL,LS NITRILE 23 X 40 X 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.01/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Shaft Diameter
    23 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034534
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)