Motion
1940331 OIL SEAL-NITRILE 06UC

FALK
1940331 OIL SEAL-NITRILE 06UC

1940331 Oil Seal - Series: Ultramite, 42 mm Shaft Dia., 72 mm OD
Mi Item #00824120
MFR #1940331 OIL SEAL-NITRILE 06UC
Price$160.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940331 OIL SEAL-NITRILE 06UC

1940331 Oil Seal - Series: Ultramite, 42 mm Shaft Dia., 72 mm OD
Mi Item #00824120
MFR #1940331 OIL SEAL-NITRILE 06UC

Mfr description
06UC OIL SEAL,LS NITRILE 42 X 72 X 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.50/each

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Shaft Diameter
    42 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034558
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)