Specifications
Dimensions
- Bore Diameter6.0000 in
- Cylinder Size6.0000 in
Details
- Cylinder Application TypeISO/VDMA Tie-Rod
- For Use WithPRA, TRB
- Hardware TypePivot Pin
- MaterialSteel
- Replacement Part TypeBolts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)