Motion
1940332 OIL SEAL-NITRILE 07UC

FALK
1940332 OIL SEAL-NITRILE 07UC

1940332 Oil Seal - Series: Ultramite, 55 mm Shaft Dia., 85 mm OD
MI ITEM #00824136
MFR #1940332 OIL SEAL-NITRILE 07UC
Price$199.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940332 OIL SEAL-NITRILE 07UC

1940332 Oil Seal - Series: Ultramite, 55 mm Shaft Dia., 85 mm OD
MI ITEM #00824136
MFR #1940332 OIL SEAL-NITRILE 07UC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.80/each

Specifications

Dimensions

  • Outside Diameter
    85 mm
  • Shaft Diameter
    55 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034565
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034565

Overview

Mfr description
07UC OIL SEAL,LS NITRILE 55 X 85 X 8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought