Motion
1940334 OIL SEAL-25148-9-144 09UC

FALK
1940334 OIL SEAL-25148-9-144 09UC

1940334 Oil Seal - Series: Ultramite, 63 mm Shaft Dia., 85 mm OD
MI ITEM #00824157
MFR #1940334 OIL SEAL-25148-9-144 09UC
Your Price$185.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940334 OIL SEAL-25148-9-144 09UC

1940334 Oil Seal - Series: Ultramite, 63 mm Shaft Dia., 85 mm OD
MI ITEM #00824157
MFR #1940334 OIL SEAL-25148-9-144 09UC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.10/each(List $212.86)

Overview

Mfr description
09UC OIL SEAL,LS 63X85X10MM

Specifications

  • Series
    Ultramite
  • Outside Diameter
    85 mm
  • Shaft Diameter
    63 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034589
  • UPC_NO
    782934034589
  • Weight
    0.44 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text