Motion
1940340 OIL SEAL-VITON 06UC2/07UC3

FALK
1940340 OIL SEAL-VITON 06UC2/07UC3

1940340 Oil Seal - Series: Ultramite, 24 mm Shaft Dia., 35 mm OD
Mi Item #00824185
MFR #1940340 OIL SEAL-VITON 06UC2/07UC3
Price$152.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940340 OIL SEAL-VITON 06UC2/07UC3

1940340 Oil Seal - Series: Ultramite, 24 mm Shaft Dia., 35 mm OD
Mi Item #00824185
MFR #1940340 OIL SEAL-VITON 06UC2/07UC3

Mfr description
06UC2/07UC3 OIL SEAL,HS VITON 24 X 35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.56/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Shaft Diameter
    24 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034640
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)