Motion
1940341 OIL SEAL-NITRILE 07UC2/08UC3

FALK
1940341 OIL SEAL-NITRILE 07UC2/08UC3

1940341 Oil Seal - Series: Ultramite, 30 mm Shaft Dia., 40 mm OD
MI ITEM #00824193
MFR #1940341 OIL SEAL-NITRILE 07UC2/08UC3
Your Price$116.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940341 OIL SEAL-NITRILE 07UC2/08UC3

1940341 Oil Seal - Series: Ultramite, 30 mm Shaft Dia., 40 mm OD
MI ITEM #00824193
MFR #1940341 OIL SEAL-NITRILE 07UC2/08UC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.83/each(List $134.36)

Overview

Mfr description
07UC2/08UC3 OIL SEAL,HS NITRILE 30 X 40

Specifications

  • Series
    Ultramite
  • Outside Diameter
    40 mm
  • Shaft Diameter
    30 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034657
  • UPC_NO
    782934034657
  • Weight
    0.44 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text