Motion
1940342 OIL SEAL 09UC2

FALK
1940342 OIL SEAL 09UC2

1940342 Oil Seal - Series: Ultramite, 45 mm Shaft Dia., 60 mm OD
MI ITEM #00824207
MFR #1940342 OIL SEAL 09UC2
Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940342 OIL SEAL 09UC2

1940342 Oil Seal - Series: Ultramite, 45 mm Shaft Dia., 60 mm OD
MI ITEM #00824207
MFR #1940342 OIL SEAL 09UC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.10/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Shaft Diameter
    45 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034664
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034664

Overview

Mfr description
09UC2 OIL SEAL,HS NITRILE 45 X 60 X 8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought