Motion
1940343 OIL SEAL 08UC2/09UC3

FALK
1940343 OIL SEAL 08UC2/09UC3

1940343 Oil Seal - Series: Ultramite, 35 mm Shaft Dia., 50 mm OD
MI ITEM #00824216
MFR #1940343 OIL SEAL 08UC2/09UC3
Price$145.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940343 OIL SEAL 08UC2/09UC3

1940343 Oil Seal - Series: Ultramite, 35 mm Shaft Dia., 50 mm OD
MI ITEM #00824216
MFR #1940343 OIL SEAL 08UC2/09UC3

Mfr description
08UC2/09UC3 OIL SEAL,HS NITRILE 35 X 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.01/each

Specifications

Dimensions

  • Outside Diameter
    50 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.44 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034671
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934034671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)