Motion
ADHESIVE PAD ULTRAMITE 25 PAK

FALK
ADHESIVE PAD ULTRAMITE 25 PAK

4742617 Speed Reducer Adhesive Kit - Ultramite-General Frame Size
Mi Item #00824233
MFR #ADHESIVE PAD ULTRAMITE 25 PAK
Price$322.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ADHESIVE PAD ULTRAMITE 25 PAK

4742617 Speed Reducer Adhesive Kit - Ultramite-General Frame Size
Mi Item #00824233
MFR #ADHESIVE PAD ULTRAMITE 25 PAK

Mfr description
ULTRAMITE ADHESIVE PAD 25 PAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.07/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    Ultramite-General
  • Weight
    11.03 lbs

Details

  • Manufacturer Upc Number
    782934085352
  • Part Type
    Adhesive Pack
  • Product Type
    Speed Reducer Adapter Kits
  • Series
    Ultramite
  • UPC_NO
    782934085352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)