Overview
Mfr description
105-1042 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
Specifications
- Series2000 - Wheel
- Displacement18.71 in³/r
- Shaft TypeStraight
- Max Operating Temperature180 °F
- Output Shaft Size1 in Straight - Woodruff Key
- Overall Height5.28 in
- Overall Length8.22 in
- Overall Width5.28 in
- Seal TypeStandard
- Drain Connection Size.4375-20 Unf-2b O-ring Port Size -4
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port OrientationStaggered Ports
- Replacement Balance Ring006 Design - 8915-000 - 1 Required
- Replacement Buna Seal Kit006 Design - 61258-000 - 1 Required
- Replacement Drive - Sold Separately006 Design - 21371-007 - 1 Required
- Replacement Drive Valve006 Design - 8433-000 - 1 Required
- Replacement Geroler - Sold Separately006 Design - 21625-007 - 1 Required
- Replacement Housing Bearing Side Fnt006 Design - 21578-003 - 1 Required
- Replacement Long Cap Screw Cap End006 Design - 14384-012 - 4 Required
- Rplc Output Shaft And Bearing Kit006 Design - 21618-001 - 1 Required
- Replacement Pin For Balance Ring006 Design - 14351-000 - 2 Required
- Replacement Plate Valve006 Design - 22134-000 - 1 Required
- Replacement Rear Housing006 Design - 21564-002 - 1 Required
- Replacement Valve Sold Separately006 Design - 21466-000 - 1 Required
- Replacement Viton Seal Kit006 Design - 61263-000 - 1 Required
- Replacement Wear Place006 Design - 22102-000 - 1 Required
- Replacement Pin For Balancing Ring006 Design - 14351-000 - 2 Required
- Actual Mounting Flange4-Bolt Flange - Wheel - With 4-1/4 In. Pilot Dia.
- Actual Output ShaftStraight
- Actual Port Type1.0625-12 UN-2B SAE O-Ring Ports - Ports Oriented 180 Deg To Each Other
- Continuous Flow Rate75 L/min
- Intermittent Pressure240 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max System Operating Temperature-34°C to 82 °C
- Port Configuration1.0625-12 UN-2B SAE O-Ring Ports - Ports Oriented 180 Deg To Each Other
- Mounting Type4-Bolt Flange - 4.25 in Pilot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data