Motion
193-0294-001
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Bearingless, 194.8 cm³/r Max Geometric Displacement
Mi Item #00825279
MFR #193-0294-001
Price$3,298.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - 2-Speed - Bearingless, 194.8 cm³/r Max Geometric Displacement
Mi Item #00825279
MFR #193-0294-001

Mfr description
193-0294-001 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,298.73/each

Specifications

Dimensions

  • Drain Connection Size
    .5625-18 Unf-2b O-ring Port Size -6
  • Output Shaft Size
    None - Bearingless
  • Overall Height
    5.39 in
  • Overall Length
    7.55 in
  • Overall Width
    4.80 in

Details

  • Actual Mounting Flange
    4-Bolt Flange - Bearingless - With 4 In. Pilot Dia.
  • Actual Output Shaft
    Bearingless
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    11.89 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Maximum RPM-Continuous
    225 rpm
  • Mounting Type
    4-Bolt Flange - 4 in Pilot
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    001 Design - 21601-000 - 1 Required
  • Replacement Buna Seal Kit
    001 Design - 61266-000 - 1 Required
  • Replacement Drive - Sold Separately
    001 Design - 21371-005 - 1 Required
  • Replacement Drive Valve
    001 Design - 8433-000 - 1 Required
  • Replacement Geroler - Sold Separately
    001 Design - 21625-005 - 1 Required
  • Replacement Long Cap Screw Cap End
    001 Design - 14384-010 - 4 Required
  • Replacement Mounting Flange
    001 Design - 22382-000 - 1 Required
  • Replacement Plate Valve
    001 Design - 21722-000 - 1 Required
  • Replacement Rear Housing
    001 Design - 21602-001 - 1 Required
  • Replacement Valve Sold Separately
    001 Design - 23047-000 - 1 Required
  • Replacement Wear Place
    001 Design - 22026-000 - 1 Required
  • Seal Type
    Standard
  • Series
    2000 - 2-Speed - Bearingless
  • Shaft Type
    Bearingless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)