Specifications
Dimensions
- Bore Diameter0.7500 in
- Cylinder Size0.7500 in
Details
- Cylinder Application TypeISO/VDMA Tie-Rod
- For Use WithPRA, TRB
- Hardware TypeRear Clevis Mount
- Mounting TypeMP2
- Replacement Part TypeRear Clevi Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)