Motion
109-1002-006
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 162.2 cm³/r Max Geometric Displacement
MI ITEM #00825443
MFR #109-1002-006
List Price$2,567.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 162.2 cm³/r Max Geometric Displacement
MI ITEM #00825443
MFR #109-1002-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,567.47/each for your price

Overview

Mfr description
109-1002 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    4000 - Standard
  • Displacement
    9.90 in³/r
  • Shaft Type
    Straight
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    1-1/4 in Straight - Straight Key
  • Overall Height
    4.72 in
  • Overall Length
    11.36 in
  • Overall Width
    4.72 in
  • Seal Type
    Standard
  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4 With Check Valve
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 Design -21316-000 1 Required
  • Replacement Buna Seal Kit
    006 Design - Rear Seal Kit 61234-000, 006 Design - Shaft Seal Kit 61281-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    006 Design - 21372-003 - 1 Required
  • Replacement Drive Valve
    006 Design - 8510-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 Design - 8464-003 - 1 Required
  • Replacement Housing Bearing Side Fnt
    006 Design - 23170-002 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 Design - 16292-100 - 8 Required
  • Replacement Mounting Flange
    006 Design - 23171-002 - 1 Required
  • Rplc Output Shaft And Bearing Kit
    006 Design - 23310-001 - 1 Required
  • Replacement Plate Valve
    006 Design - 8504-000 - 1 Required
  • Replacement Rear Housing
    006 Design - 23382-002 - 1 Required
  • Replacement Valve Sold Separately
    006 Design - 8500-000 - 1 Required
  • Replacement Viton Seal Kit
    006 Design - 61248-000 - 1 Required
  • Actual Mounting Flange
    4-Bolt Flange - Sae B - With 4 In. Pilot Dia.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    19.05 [.750] 4 Bolt Split Flange Staggered Ports Standard Pressure Series (Code 61)
  • Continuous Flow Rate
    95 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    697 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    19.05 [.750] 4 Bolt Split Flange Staggered Ports Standard Pressure Series (Code 61)
  • Mounting Type
    4-Bolt Flange - 4 in Pilot - SAE B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text