Specifications
Dimensions
- Bore Diameter0.5000 in
- Cylinder Size0.5000 in
- Thread SizeM16x1.5
Details
- Cylinder Application TypeISO/VDMA Tie-Rod
- For Use WithPRA, TRB
- Hardware TypeRear Eye Mount
- Mounting TypeMP4
- Replacement Part TypeEye Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)