Motion
9326
PowerMax™ Stock Bore Sprocket - 17 Teeth
MI ITEM #00825594
MFR #9326
Price$29.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerMax™ Stock Bore Sprocket - 17 Teeth
MI ITEM #00825594
MFR #9326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.37/each

Specifications

Dimensions

  • Outside Diameter  
    2.9800 in
  • Pitch Diameter
    2.720 in
  • Weight
    0.20 lbs

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Upc Number
    662345005098
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • UPC_NO
    662345005098

Overview

Mfr description
CS4002 IDLER SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought