Motion
CS H
Set Screw Rigid Coupling - 2.5000 in OD, 2.8750 in Overall Length, Bar Steel Material
Mi Item #00825719
MFR #CS H
Price$656.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 2.5000 in OD, 2.8750 in Overall Length, Bar Steel Material
Mi Item #00825719
MFR #CS H

Mfr description
CSH SLV CPLG
  • Coupling Sleeve Flange Accepts Split, Keyed Bushings bored for shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$656.88/each

Specifications

Dimensions

  • Length Through Bore
    2.8750 in
  • Min Bore Diameter
    3/8 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    2.8750 in
  • Weight
    1.68 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Manufacturer Catalog Number
    CS H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289119691
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Torque Capacity
    1700 in
  • Torque Rating (in-lb)
    1,700 in-lb
  • UPC_NO
    662289119691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)