Motion
CS P
Set Screw Rigid Coupling - 3.0000 in OD, 4.2500 in Overall Length, Bar Steel Material
Mi Item #00825749
MFR #CS P
Price$1,197.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 3.0000 in OD, 4.2500 in Overall Length, Bar Steel Material
Mi Item #00825749
MFR #CS P

Mfr description
CSP SLV CPLG
  • Coupling Sleeve Flange Accepts Split, Keyed Bushings bored for shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,197.38/each

Specifications

Dimensions

  • Coupling Size
    P1
  • Length Through Bore
    4.2500 in
  • Min Bore Diameter
    1/2 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.2500 in
  • Weight
    3.55 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Manufacturer Catalog Number
    CS P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289249718
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Torque Capacity
    5660 in
  • Torque Rating (in-lb)
    5660 in-lb
  • UPC_NO
    662289249718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)