Motion
CS Q
Set Screw Rigid Coupling - 4.3750 in OD, 5.5000 in Overall Length, Bar Steel Material
MI ITEM #00825782
MFR #CS Q
Price$1,592.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Rigid Coupling - 4.3750 in OD, 5.5000 in Overall Length, Bar Steel Material
MI ITEM #00825782
MFR #CS Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,592.32/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.7500 in
  • Coupling Length
    5.5000 in
  • Coupling Size
    Q1
  • Length Through Bore
    5.5000 in
  • Min Bore Diameter
    3/4 in
  • Outside Diameter
    4.3750 in
  • Overall Length
    5.5000 in
  • Weight
    9.78 lbs

Details

  • Coupling Material
    Bar Steel
  • Coupling Type
    Rigid Coupling
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Non-Lubricated
  • Manufacturer Catalog Number
    CS Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289179749
  • Material
    Bar Steel
  • Product Type
    Set Screw Rigid Couplings
  • Torque Capacity
    14600 in
  • Torque Rating (in-lb)
    1649.57 N-m
  • UPC_NO
    662289179749

Overview

Mfr description
CSQ SLV CPLG
  • Coupling Sleeve Flange Accepts Split, Keyed Bushings bored for shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought