Specifications
Dimensions
- Drain Connection Size.4375-20 Unf-2b O-ring Port Size -4 With Check Valve
- Output Shaft Size1-1/4 in Straight - Straight Key
- Overall Height5.84 in
- Overall Length12.87 in
- Overall Width5.84 in
Details
- Actual Mounting Flange4-Bolt Flange - Sae C - With 5 In. Pilot Dia.
- Actual Output ShaftStraight
- Actual Port Type1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
- Continuous Flow Rate95 L/min
- Displacement30.06 in³/r
- Intermittent Pressure170 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous303 rpm
- Mounting Type4-Bolt Flange - 5 in Pilot - SAE C
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port Configuration1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
- Port OrientationStaggered Ports
- Replacement Balance Ring006 Design -21316-000 1 Required
- Replacement Buna Seal Kit006 Design - Rear Seal Kit 61234-000, 006 Design - Shaft Seal Kit 61281-000 - 1 Required Each
- Replacement Drive - Sold Separately006 Design - 21372-007 - 1 Required
- Replacement Drive Valve006 Design - 8510-000 - 1 Required
- Replacement Geroler - Sold Separately006 Design - 8464-010 - 1 Required
- Replacement Housing Bearing Side Fnt006 Design - 23170-002 - 1 Required
- Replacement Long Cap Screw Cap End006 Design - 16292-162 - 8 Required
- Replacement Mounting Flange006 Design - 23171-003 - 1 Required
- Replacement Plate Valve006 Design - 8504-000 - 1 Required
- Replacement Rear Housing006 Design - 23382-003 - 1 Required
- Replacement Valve Sold Separately006 Design - 8500-000 - 1 Required
- Replacement Viton Seal Kit006 Design - 61248-000 - 1 Required
- Rplc Output Shaft And Bearing Kit006 Design - 23310-001 - 1 Required
- Seal TypeStandard
- Series4000 - Standard
- Shaft TypeStraight
Overview
Mfr description
109-1206 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings