Actual Mounting Flange
4-Bolt Flange - Sae B - With 4 In. Pilot Dia.
Actual Output Shaft
Taper
Actual Port Type
1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
Continuous Flow Rate
95 L/min
Displacement
7.95 in³/r
Intermittent Pressure
310 bar
Max Continuous Oil Viscosity
70 Saybold universal second
Max Operating Temperature
180 °F
Max System Operating Temperature
-34°C to 82 °C
Maximum RPM-Continuous
459 rpm
Mounting Type
4-Bolt Flange - 4 in Pilot - SAE B
Operation Rating Description
Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
Port Configuration
1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
Port Orientation
Staggered Ports
Replacement Balance Ring
006 Design -21316-000 1 Required
Replacement Buna Seal Kit
006 Design - Rear Seal Kit 61234-000, 006 Design - Shaft Seal Kit 61281-000 - 1 Required Each
Replacement Drive - Sold Separately
006 Design - 21372-002 - 1 Required
Replacement Drive Valve
006 Design - 8510-000 - 1 Required
Replacement Geroler - Sold Separately
006 Design - 8464-002 - 1 Required
Replacement Housing Bearing Side Fnt
006 Design - 23170-002 - 1 Required
Replacement Long Cap Screw Cap End
006 Design - 16292-100 - 8 Required
Replacement Mounting Flange
006 Design - 23171-002 - 1 Required
Replacement Plate Valve
006 Design - 8504-000 - 1 Required
Replacement Rear Housing
006 Design - 23382-003 - 1 Required
Replacement Valve Sold Separately
006 Design - 8500-000 - 1 Required
Replacement Viton Seal Kit
006 Design - 61248-000 - 1 Required
Rplc Output Shaft And Bearing Kit
006 Design - 23310-002 - 1 Required
Seal Type
Standard
Series
4000 - Standard
Shaft Type
Taper