Motion
31416
Mi Item #00827077
MFR #31416
Price$294.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00827077
MFR #31416

Mfr description
31416 AL 1 PT OILER 3/8 SIGHT-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.28/each

Specifications

Dimensions

  • Diameter
    4-7/16 in
  • Height
    4-5/16 in
  • Outlet Thread Size
    3/8 in

Details

  • Bowl Material
    Acrylic
  • Capacity
    1 pt (US)
  • Components Material
    Brass
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)