Overview
Mfr description
31480 AL 2.5QT OILER 1/2SIGHT-A
Specifications
- TypeManual Adjustable
- Lubricant TypeOil
- Number Of Outlets1
- Bowl MaterialAcrylic
- Capacity2-1/2 qt (US)
- Mount TypeDirect Mount
- Outlet Thread Size1/2 in
- Outlet Thread TypeNPT
- Diameter5-11/16 in
- Height9-3/4 in
- Max Operating Temperature+165 °F
- Components MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data