Motion
31481
Mi Item #00827205
MFR #31481
Price$660.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00827205
MFR #31481

Mfr description
31481 AL 1 GAL OILER 1/2SIGHT-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.34/each

Specifications

Dimensions

  • Diameter
    5-11/16 in
  • Height
    14-13/16 in
  • Outlet Thread Size
    1/2 in

Details

  • Bowl Material
    Acrylic
  • Capacity
    1 gal (US)
  • Components Material
    Brass
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Manual Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)