Motion
04110
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Gray
MI ITEM #00827209
MFR #04110
List Price$83.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Gray
MI ITEM #00827209
MFR #04110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.99/each for your price

Overview

Mfr description
04110 (C04110) ALL PURPOSE ANTI-SEIZE

Specifications

  • Type
    High Temperature
  • Container Type
    Can
  • Container Size
    1 lb
  • Food Grade
    Not Food Grade
  • Composition
    Molybdenum Disulfide
  • Color
    Gray
  • Temperature Range
    -65 to +1800 °F
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Manufacturer Upc Number
    078827041100
  • UPC_NO
    078827041100
  • Additives Included
    Molybdenum
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Use On Fittings, Flange Faces, Gaskets, Guides, Keys, Keyways, Nuts and Bolts, Slides
  • Flash Point
    430 °F
  • Form
    Paste
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • Net Weight
    16 oz.
  • NSF Rating
    Not Rated
  • Specific Gravity
    1.19
  • VOC Content
    No VOC
  • Weight
    15.00 lbs
  • Working Temperature
    1800 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text