Overview
Mfr description
31518 AL 1 PT OILER 1/2 SIGHT-P
Specifications
- TypeManual Adjustable
- Lubricant TypeOil
- Number Of Outlets1
- Bowl MaterialGlass
- Capacity1 pt (US)
- Mount TypeDirect Mount
- Outlet Thread Size1/2 in
- Outlet Thread TypeNPT
- Diameter4-7/16 in
- Height4-5/16 in
- Max Operating Temperature+250 °F
- Components MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data