Motion
110-1090-006
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 9.90 in³/r Displacement, 1-1/4 in, 25 gpm
MI ITEM #00827700
MFR #110-1090-006
Your Price$2,259.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn 4000 Series Hydraulic Geroler Disc Valve Motor - 4000 - Wheel, 9.90 in³/r Displacement, 1-1/4 in, 25 gpm
MI ITEM #00827700
MFR #110-1090-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,259.59/each(List $2,598.53)

Overview

Mfr description
110-1090 MOTOR
  • Low pressure relief: none
  • Pressure/flow option: none
  • Geroler option: standard
  • Seal option: standard
  • Accessories: none
  • Special features (hardware): none
  • Paint / packaging: painted low gloss black, individual box

Specifications

  • Series
    4000 - Wheel
  • Displacement
    9.90 in³/r
  • Continuous Torque
    4293 in
  • Max Rpm
    582 rpm
  • Motor Port Size
    1-1/16–12 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Splined
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    1-1/4 in
  • Maximum Flow Rate
    25 gpm
  • Overall Height
    5.86 in
  • Overall Length
    8.56 in
  • Overall Width
    5.86 in
  • Seal Type
    Standard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Wheel, 4 Bolt; 139.70 [5.500] Pilot Dia.14.27 [.562] Dia. Holes On 165.10 [6.500] Dia. Bolt Circle.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    95 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    383 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 5.5 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text