Motion
31804
Mi Item #00827826
MFR #31804
Price$162.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00827826
MFR #31804

Mfr description
31804 4OZ. OILER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.05/each

Specifications

Dimensions

  • Diameter
    2-1/4 in
  • Height
    5-3/4 in
  • Outlet Thread Size
    1 in

Details

  • Bowl Material
    Polysulfone
  • Capacity
    4 oz
  • Components Material
    Polysulfone
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +325 °F
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPT
  • Type
    Air/Oil Reservoir
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)