Motion
111-1033-004
Hydraulic Geroler Disc Valve Motor - 4000 - Bearingless, 109.8 cm³/r Max Geometric Displacement
MI ITEM #00827951
MFR #111-1033-004
List Price$2,241.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Bearingless, 109.8 cm³/r Max Geometric Displacement
MI ITEM #00827951
MFR #111-1033-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,241.42/each for your price

Overview

Mfr description
111-1033 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    4000 - Bearingless
  • Displacement
    6.70 in³/r
  • Shaft Type
    Bearingless
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    None - Bearingless
  • Overall Height
    5.81 in
  • Overall Length
    6.90 in
  • Overall Width
    5.81 in
  • Seal Type
    Standard
  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4 With Check Valve
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    004 Design -21316-000 1 Required
  • Replacement Buna Seal Kit
    004 Design - 61235-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    004 Design - 21372-001 - 1 Required
  • Replacement Drive Valve
    004 Design - 8510-000 - 1 Required
  • Replacement Geroler - Sold Separately
    004 Design - 8464-001 - 1 Required
  • Replacement Mounting Flange
    004 Design - 8491-000 - 1 Required
  • Replacement Plate Valve
    004 Design - 8054-000 - 1 Required
  • Replacement Rear Housing
    004 Design - 23382-003 - 1 Required
  • Replacement Valve Sold Separately
    004 Design - 8500-000 - 1 Required
  • Replacement Viton Seal Kit
    004 Design - 61249-000 - 1 Required Each
  • Actual Mounting Flange
    4-Bolt Flange - Bearingless - With 5 In. Pilot Dia.
  • Actual Output Shaft
    Bearingless
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    582 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 5 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text