Motion
32032
MI ITEM #00828007
MFR #32032
Your Price$398.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00828007
MFR #32032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$398.25/each(List $557.55)

Overview

Mfr description
32032 ACL 1 QT OILER 3/4-16 - A

Specifications

  • Type
    Manual Adjustable
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Acrylic
  • Capacity
    1 qt (US)
  • Mount Type
    Remote Mount
  • Outlet Thread Size
    3/4-16 in
  • Outlet Thread Type
    Straight
  • Diameter
    4-7/16 in
  • Height
    8-11/16 in
  • Max Operating Temperature
    +165 °F
  • Components Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text