Motion
32080
Mi Item #00828050
MFR #32080
Price$629.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00828050
MFR #32080

Mfr description
32080 ACL 2.5QT OILER 3/4-16 -A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.06/each

Specifications

Dimensions

  • Diameter
    5-11/16 in
  • Height
    10-13/16 in
  • Outlet Thread Size
    3/4-16 in

Details

  • Bowl Material
    Acrylic
  • Capacity
    2-1/2 qt (US)
  • Components Material
    Brass
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +165 °F
  • Mount Type
    Remote Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    Straight
  • Type
    Manual Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)