Motion
32117
MI ITEM #00828198
MFR #32117
List Price$582.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00828198
MFR #32117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.34/each for your price

Overview

Mfr description
32117 ACL 1 PT OILER 3/4-16 - P

Specifications

  • Type
    Manual Adjustable
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Glass
  • Capacity
    1 pt (US)
  • Mount Type
    Remote Mount
  • Outlet Thread Size
    3/4-16 in
  • Outlet Thread Type
    Straight
  • Diameter
    4-7/16 in
  • Height
    5-5/16 in
  • Max Operating Temperature
    +250 °F
  • Components Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text