Motion
32133
MI ITEM #00828251
MFR #32133
Price$646.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00828251
MFR #32133

Mfr description
32133 ACL 1 QT OILER 3/4-16 - P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$646.60/each

Specifications

Dimensions

  • Diameter
    4-7/16 in
  • Height
    8-11/16 in
  • Outlet Thread Size
    3/4-16 in

Details

  • Bowl Material
    Glass
  • Capacity
    1 qt (US)
  • Components Material
    Brass
  • Lubricant Type
    Oil
  • Max Operating Temperature
    +250 °F
  • Mount Type
    Remote Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    Straight
  • Type
    Manual Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)