Specifications
Dimensions
- Drain Connection Size.5625-18 Unf-2b O-ring Port Size -6
- Output Shaft Size2-1/8 in - 16T Spline
- Overall Height5.79 in
- Overall Length17.74 in
- Overall Width5.91 in
Details
- Actual Mounting Flange4-Bolt Flange - Non Sae Rated - With 5 In. Pilot Dia.
- Actual Output ShaftSpline
- Actual Port Type31.75 [1.250] Dia. 4 Bolt Split Flange, Staggered Ports With .4375-14 UNC-2B Tapped Mounting Holes
- Continuous Flow Rate170 L/min
- Displacement20.98 in³/r
- Intermittent Pressure260 bar
- Max Continuous Oil Viscosity70 Saybold universal second
- Max Operating Temperature180 °F
- Max System Operating Temperature-34°C to 82 °C
- Maximum RPM-Continuous254 rpm
- Mounting Type4-Bolt Flange - 5 in Pilot
- Operation Rating DescriptionContinuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
- Port Configuration31.75 [1.250] Dia. 4 Bolt Split Flange, Staggered Ports With .4375-14 UNC-2B Tapped Mounting Holes
- Port OrientationStaggered Ports
- Replacement Balance Ring004, 003 & 002 Design 21318-000 - 1 Required
- Replacement Bearing Spacer004, 003 & 002 Design - 6181-000 - 1 Required
- Replacement Buna Seal Kit004, 003 & 002 Design - Motor Seal Kit 6405-000, Shaft Seal Kit 6406-000 - 1 Required Each
- Replacement Drive - Sold Separately004, 003 & 002 Design - 6395-000 - 1 Required
- Replacement Drive Valve004, 003 & 002 Design 6168-000 - 1 Required
- Replacement Front Bearing Spacer004, 003 & 002 Design - 6175-000 - 1 Required
- Replacement Geroler - Sold Separately004, 003 & 002 Design - 8573-001 - 1 Required
- Replacement Housing Bearing Side Fnt004, 003 & 002 Design - 62006-000 - 1 Required
- Replacement Long Cap Screw Cap End004, 003 & 002 Design -14410-001 - 4 Required
- Replacement Output Shaft004, 003 & 002 Design - 8482-000 - 1 Required
- Replacement Plate Valve004, 003 & 002 Design 8957-000 - 1 Required
- Replacement Radial Bearing004, 003 & 002 Design - 9003-002 - 2 Required
- Replacement Rear Housing004, 003 & 002 Design - 62505-000 - 1 Required
- Replacement Valve Sold Separately004, 003 & 002 Design 6792-000 - 1 Required
- Replacement Wear Place004, 003 & 002 Design 8958-000 - 1 Required
- Seal TypeStandard
- Series10000 - Standard
- Shaft TypeSplined
Overview
Mfr description
119-1044 MOTOR
- Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings