Motion
309B-5-G

BOSTON GEAR
309B-5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 0.94 in Center Distance, Solid Shaft, 0.4500 in, 0.4600 in Input Size, Left Hand Output
MI ITEM #00828979
MFR #309B-5-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
309B-5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 0.94 in Center Distance, Solid Shaft, 0.4500 in, 0.4600 in Input Size, Left Hand Output
MI ITEM #00828979
MFR #309B-5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    0.9400 in
  • Housing Dimensions
    3-1/2 x 3-15/32 x 3-1/2 in
  • Housing Height
    3.47 in
  • Housing Length
    3.50 in
  • Housing Width
    3.50 in
  • Input Size
    0.4500 in
  • Manufacturer Reducer Size
    309
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    14 in-lbs @ 1750 rpm
  • Ratio
    5:1
  • Weight
    3.75 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711455364
  • Max Input Horsepower
    0.120 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left Hand
  • Reduction
    Single
  • UPC_NO
    781711455364

Overview

Mfr description
309B-5-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought