Motion
F309B-5-G

BOSTON GEAR
F309B-5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 0.94 in Center Distance, C-Face Quill, 0.3125 in Input Size, Left Hand Output
Mi Item #00829117
MFR #F309B-5-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F309B-5-G

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 0.94 in Center Distance, C-Face Quill, 0.3125 in Input Size, Left Hand Output
Mi Item #00829117
MFR #F309B-5-G

Mfr description
F309B-5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    0.9400 in
  • Housing Dimensions
    4-1/32 x 3-1/2 x 3-19/32 in
  • Housing Height
    3.59 in
  • Housing Length
    4.03 in
  • Housing Width
    3.50 in
  • Input Size
    0.3125 in
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    6 in-lbs @ 1750 rpm
  • Output Size
    0.5000 in
  • Ratio
    5:1
  • Weight
    3.75 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Base
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    781711455548
  • Max Input Horsepower
    0.120 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    100 lb
  • Reduction
    Single
  • UPC_NO
    781711455548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)