Motion
BG11-5-10-10

BOSTON GEAR
BG11-5-10-10

BG11-5-10-10
MI ITEM #00829132
MFR #BG11-5-10-10
Your Price$338.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-5-10-10

BG11-5-10-10
MI ITEM #00829132
MFR #BG11-5-10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$338.02/each(List $388.73)

Overview

Mfr description
BG11-5-10-10 CPLG

Specifications

  • Coupling Size Code
    BG11-5
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    5/8 in
  • Maximum Bore Diameter
  • Jaw Type
    Straight
  • UPC_NO
    781711499191
  • Bore Diameter
    5/8 x 5/8 in
  • Outside Diameter
  • Coupling Overall Length
    2.5000 in
  • Torque Capacity
    18 in
  • Max Rpm
    3450 rpm
  • Length Through Bore
    0.5938 in
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Weight
    0.28 lbs
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text