Motion
F309B-10-G1

BOSTON GEAR
F309B-10-G1

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 0.94 in Center Distance, C-Face Quill, 0.3125 in Input Size, Left Hand Output
MI ITEM #00829138
MFR #F309B-10-G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F309B-10-G1

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 0.94 in Center Distance, C-Face Quill, 0.3125 in Input Size, Left Hand Output
MI ITEM #00829138
MFR #F309B-10-G1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F309B-10-G1 SPEED REDUCER

Specifications

  • Center Distance
    0.9400 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    0.130 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.3125 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    12 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    100 lb
  • Housing Dimensions
    4-1/32 x 3-1/2 x 3-19/32 in
  • Housing Height
    3.59 in
  • Housing Length
    4.03 in
  • Housing Width
    3.50 in
  • Includes
    Base
  • Mounting Type
    Horizontal Base
  • Manufacturer Upc Number
    781711455555
  • UPC_NO
    781711455555
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text