Motion
F309B-15-G

BOSTON GEAR
F309B-15-G

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 0.94 in Center Distance, C-Face Quill, 0.3120 in Input Size, Left Hand Output
MI ITEM #00829159
MFR #F309B-15-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F309B-15-G

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 0.94 in Center Distance, C-Face Quill, 0.3120 in Input Size, Left Hand Output
MI ITEM #00829159
MFR #F309B-15-G

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F309B-15-G1 SPEED REDUCER

Specifications

  • Center Distance
    0.9400 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.3125 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Left Hand
  • Maximum Output Torque
    22 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    F309B
  • Manufacturer Upc Number
    781711455562
  • UPC_NO
    781711455562
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text