Motion
4320
Degreaser - 15 oz, Aerosol Can, Contains Solvents, Characteristic Scent
MI ITEM #00829207
MFR #4320
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 15 oz, Aerosol Can, Contains Solvents, Characteristic Scent
MI ITEM #00829207
MFR #4320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$38.00/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    15.00 lbs

Details

  • Application
    Aircraft Engine Components, Bearings, Cables, Chains, Controls, Electric Motors, Gauges, Gears, Heavy Equipment, High Voltage Cable Connections
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Features & Benefits
    • High flash point of 175°F (79°C) • Low odor • Controlled evaporation • No residue, no chlorinated solvents, non-conductive • Safe to use on most surfaces • Inverta spray valve allows user to spray in an upright or inverted position • NSF® C1 registered #059811: (aerosol); #059812: (bulk)
  • Form
    Aerosol Spray
  • Scent
    Characteristic
  • Type
    Degreaser
  • UPC_NO
    078827043203

Overview

Mfr description
04320 (C04320) A-151
  • High flash point of 175°F (79°C)
  • Low odor
  • Controlled evaporation
  • No residue, no chlorinated solvents, non-conductive
  • Safe to use on most surfaces
  • Inverta spray valve allows user to spray in an upright or inverted position
  • NSF® C1 registered #059811: (aerosol); #059812: (bulk)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought