Motion
309A-40-J

BOSTON GEAR
309A-40-J

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 0.94 in Center Distance, Solid Shaft, 0.3120 in Input Size, Right Hand Output
MI ITEM #00829331
MFR #309A-40-J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
309A-40-J

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 0.94 in Center Distance, Solid Shaft, 0.3120 in Input Size, Right Hand Output
MI ITEM #00829331
MFR #309A-40-J

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
309A-40-J SPEED REDUCER

Specifications

  • Center Distance
    0.9400 in
  • Additional Details
    Mounting Base Sold Separately
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    0.070 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.3125 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Right Hand
  • Maximum Output Torque
    31 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    309A
  • Manufacturer Upc Number
    781711455234
  • UPC_NO
    781711455234
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text