Motion
L0043-040
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 3 NLGI Grade, 420 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
Mi Item #00829388
MFR #L0043-040
Price$5,291.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 3 NLGI Grade, 420 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
Mi Item #00829388
MFR #L0043-040

Mfr description
NO. 130-A 420 LB DRUM
  • Extremely good water repellency
  • Super lubrication characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,291.90/each

Specifications

Dimensions

  • Container Size
    420 lb
  • NLGI Grade
    3
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr
  • Weight
    465.00 lbs

Details

  • Application
    Plain bearings, cams, slides
  • Base Type
    Calcium
  • Color
    Beige
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    93°C/200 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215404315
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    Maximum of +170 °F
  • Type
    General Purpose
  • Viscosity
    135
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)